2RCS10X - 12-10 Heat Shrink Butt Splice

Sta-Kon

  • $132.24 (Per 25)
  • $5.29 (Each)

  • $132.24 (Per 25)

  • $528.97 (Per 100)

  • $661.21 (Per 125)

In-Stock: 0 available locally (Natchitoches, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2RCS10X
Manufacturer
Sta-Kon
Manufacturer's Part Number
2RCS10X
Description
12-10 Heat Shrink Butt Splice
Heat Shrinkable Butt Splice, Length 1.60 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210703282 / 5414363140634 / 00786210703282
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$5.29 (Each)
Carton
$132.24 (Per 25)
Standard Packaging
$661.21 (Per 125)
Stock Availability
Natchitoches
0
Alexandria
0
All Stores
0
Resources
Images
 
 
2RCS10X - Small Image
 
2RCS10X - Large Image
360 Images
 
 
2RCS10X - 360 Image
Attachments
 
 
2RCS10X - Specification Sheet
Other Links
 
 
2RCS10X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Yellow
Descriptions
extra long description
ABB 2RCS10X HEAT-SHR BUTT SPLICE 12
Product Type
Heat-SHR Butt Splice 12-10 Len 1.6
Description
12-10 HEAT SHRINK BUTT SPLICE
Long Description
Heat Shrinkable Butt Splice, Length 1.60 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Self-insulated with heat-shrinkable polyolefin and internally coated sealant. Upon completed installation, a fully sealed connection is achieved to protect the joint against the degrading effects of galvanic action, corrosion, and environmental exposure
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
2RCS10X
GTIN
00786210703282
UPC
786210703282
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Heat Shrinkable Butt Splice
Availability
minimum qty
25
Packaging
Weight per each
0.009
Carton
25
Package
125
Uses, Certifications, and Standards
Temperature Rating
150 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat