3201TB - 1/2 NM Cable Connector

Steel City

  • $0.85 (Each)
  • $0.85 (Each)

  • $42.26 (Per 50)

  • $84.52 (Per 100)

  • $422.60 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3201TB
Manufacturer
Steel City
Manufacturer's Part Number
3201-TB
Description
1/2 NM Cable Connector
Fitting, Non-Metallic Sheathed Cable, Knockout Size 1/2 Inch, Length 1-11/32 Inch, Height 1 Inch, Hole Size 2-1/32 Inch Diameter, Thermoplastic, For Use With 10-3, 12-3, 14-3, 10-2, 12-2, 4-2 Non-Metallic Cables, Multiple (2) 12-2 and 14-2 Non-Metallic Cables, Single and Multiple Flexible Cords In Wire Range .300-.600 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210032016 / 5414363140955 / 00786210032016
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$42.26 (Per 50)
Standard Packaging
$422.60 (Per 500)
Resources
Images
 
 
3201TB - Small Image
 
3201TB - Large Image
Other Links
 
 
3201TB - Other
 
3201TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 INCH
Descriptions
extra long description
ABB 3201-TB 1/2 CONN,NM CABLE/FLEX
Product Type
1/2 Conn, NM Cable/Flex Cord, NM
Description
1/2 NM CABLE CONNECTOR
Long Description
Fitting, Non-Metallic Sheathed Cable, Knockout Size 1/2 Inch, Length 1-11/32 Inch, Height 1 Inch, Hole Size 2-1/32 Inch Diameter, Thermoplastic, For use with 10-3, 12-3, 14-3, 10-2, 12-2, 4-2 Non-Metallic Cables, Multiple (2) 12-2 and 14-2 Non-Metallic Cables, Single and Multiple Flexible Cords in Wire Range .300-.600 Inch
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
3201-TB
GTIN
00786210032016
UPC
786210032016
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Connectors-Straight
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For use with non-metallic sheathed cable and flexible cord
standard
UL e17583 / UL e17583
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat