3303TB - 2 SCR 3/4" Flex Conn

T&B Ind Fitting

  • $8.52 (Each)
  • $8.52 (Each)

  • $425.90 (Per 50)

  • $851.80 (Per 100)

  • $2,129.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3303TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
3303-TB
Description
2 SCR 3/4" Flex Conn
Sheathed Cable Fitting, Straight, Knockout Size 3/4 Inch, Two Screw Connector, Steel With Zinc Plating
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
786210033037 / 5414363134732 / 00786210033037
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.52 (Each)
Carton
$425.90 (Per 50)
Standard Packaging
$2,129.50 (Per 250)
Resources
Other Links
 
 
3303TB - Other
Images
 
 
3303TB - Large Image
Attachments
 
 
3303TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4IN 2SCREW Conn STR Sheathcable
Description
2 SCR 3/4" FLEX CONN
extra long description
ABB 3303-TB 3/4IN 2SCREW CONN STR S
Long Description
Sheathed Cable Fitting, Straight, Knockout Size 3/4 Inch, Two Screw Connector, Steel with Zinc Plating
Manufacturer Information
Manufacturers Part Number
3303-TB
Brand
T&B Ind Fitting
GTIN
00786210033037
UPC
786210033037
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
0.095
Carton
50
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat