4971 - 3/4" 90D LT Cord Conn (.310-.560)

T&B Ind Fitting

  • $35.45 (Each)
  • $35.45 (Each)

  • $354.46 (Per 10)

  • $708.91 (Per 20)

  • $3,544.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4971
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
4971
Description
3/4" 90D LT Cord Conn (.310-.560)
Liquidtight Strain Relief Connector, 3/4 Inch, 90 Degree Bend, Cord Range 0.310 to 0.560 Inch, Throat Diameter 25/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210049717 / 5414363102137 / 00786210049717
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.45 (Each)
Carton
$354.46 (Per 10)
Standard Packaging
$708.91 (Per 20)
Resources
Images
 
 
4971 - Small Image
 
4971 - Large Image
Attachments
 
 
4971 - Specification Sheet
Other Links
 
 
4971 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4 90 Deg Ranger Cord Fitt.31-.56
Description
3/4" 90D LT CORD CONN (.310-.560)
extra long description
ABB 4971 3/4 90 DEG RANGER CORD FIT
Long Description
Liquidtight Strain Relief Connector, 3/4 Inch, 90 Degree Bend, Cord Range 0.310 to 0.560 Inch, Throat Diameter 25/32 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
Manufacturer Information
Manufacturers Part Number
4971
Brand
T&B Ind Fitting
GTIN
00786210049717
UPC
786210049717
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.4
Carton
10
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat