521511234EWGB - 4"SQ Box Ko&GB 21cuin

Steel City

  • $3.05 (Each)
  • $3.05 (Each)

  • $152.26 (Per 50)

  • $304.52 (Per 100)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
521511234EWGB
Manufacturer
Steel City
Manufacturer's Part Number
521511234EWGB
Description
4"SQ Box Ko&GB 21cuin
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 68.38 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991025798 / 00785991025798
Weight per unit
0.684 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$152.26 (Per 50)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
0
All Stores
8
Resources
360 Images
 
 
521511234EWGB - 360 Image
Images
 
 
521511234EWGB - Small Image
 
521511234EWGB - Large Image
 
521511234EWGB - Large Image
 
521511234EWGB - Large Image
 
521511234EWGB - Large Image
Other Links
 
 
521511234EWGB - Other
Attachments
 
 
521511234EWGB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-1/2
Height
1-1/2 in;38.1 mm
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Descriptions
Description
4"SQ BOX KO&GB 21CUIN
Extra Long Description
ABB 521511234EWGB WELDED 1.5 IN DP
Features
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, with Grounding Bump, For use with Conduit
Long Description
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 68.38 lb/100
Product Type
Outlet Box
Short Description
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO
Special Features
Made of Steel
Additional Information
Cable Entry Type
Knockout
For Use With
Conduit
Knockout Size
1/2 in;3/4 in
Knockouts
16
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Number Of Knockouts
16
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
50 CT
Standards Met
UL Listed E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
521511234EWGB
Sub Brand
Steel City(R)
GTIN
00785991025798
UPC
785991025798
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
68.38 lb/100
Weight per each
0.684
Carton
50
Uses, Certifications, and Standards
Application
Conduit
Capacity
21 cu.in
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
7 View Store

A-L

Location Stock Available
Lafayette
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat