521511234EWGB - 4"SQ Box Ko&GB 21cuin

Steel City

  • $2.61 (Each)
  • $2.61 (Each)

  • $130.32 (Per 50)

  • $260.64 (Per 100)
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
521511234EWGB
Manufacturer
Steel City
Manufacturer's Part Number
521511234EWGB
Description
4"SQ Box Ko&GB 21cuin
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 68.38 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991025798 / 00785991025798
Weight per unit
0.684 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.61 (Each)
Carton
$130.32 (Per 50)
Resources
Images
 
 
521511234EWGB - Small Image
 
521511234EWGB - Large Image
 
521511234EWGB - Large Image
 
521511234EWGB - Large Image
 
521511234EWGB - Large Image
360 Images
 
 
521511234EWGB - 360 Image
Attachments
 
 
521511234EWGB - Specification Sheet
Other Links
 
 
521511234EWGB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1-1/2 in;38.1 mm
Depth
1-1/2
Descriptions
Product Type
Outlet Box
Description
4"SQ BOX KO&GB 21CUIN
Features
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, with Grounding Bump, For use with Conduit
Short Description
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO
Long Description
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 68.38 lb/100
Special Features
Made of Steel
extra long description
ABB 521511234EWGB WELDED 1.5 IN DP
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in;3/4 in
Number of Knockouts
16
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
number of outlet
1
Knockouts
16
Manufacturer Information
Brand
Steel City
sub brand
Steel City(R)
Manufacturers Part Number
521511234EWGB
GTIN
00785991025798
UPC
785991025798
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
68.38 lb/100
Weight per each
0.684
Carton
50
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 521511234EWGB.
Jump To:

Similar Items

Similar items are close alternatives to 521511234EWGB, though they may not be 100% alike.

Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In...
  • Our Part #: TP404
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP404
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($124.08) ·
TP404 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.48

Each

QTY:
Each
Add
Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Out...
  • Our Part #: 4S34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4S34
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($275.07) ·
4S34 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat