521511234EWGBP - 4"" SQ. Box, 1-1/2""D, W/GRD Bump, 10-1/2"" Pigtai

Steel City

  • $12.34 (Each)
  • $12.34 (Each)

  • $617.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
521511234EWGBP
Manufacturer
Steel City
Manufacturer's Part Number
521511234EWGBP
Description
4"" SQ. Box, 1-1/2""D, W/GRD Bump, 10-1/2"" Pigtai
Square Box, 21 Cubic Inches, 4 Inch Square X 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, With Grounding Bump and 10-1/2 Inch #12 Awg Solid Ground Wire Pigtail, For Use With Conduit
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
785991025859 / 00785991025859
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.34 (Each)
Carton
$617.00 (Per 50)
Resources
360 Images
 
 
521511234EWGBP - 360 Image
Images
 
 
521511234EWGBP - Small Image
 
521511234EWGBP - Large Image
 
521511234EWGBP - Large Image
 
521511234EWGBP - Large Image
Other Links
 
 
521511234EWGBP - Other
Attachments
 
 
521511234EWGBP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
Product Type
Weld 1 1/2 DP C/W GRND_Bump Pigtail
Description
4"" SQ. BOX, 1-1/2""D, W/GRD BUMP, 10-1/2"" PIGTAI
extra long description
ABB 521511234EWGBP WELD 1 1/2 DP C/
Long Description
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, with Grounding Bump and 10-1/2 Inch #12 AWG Solid Ground Wire Pigtail, For use with Conduit
Additional Information
number of outlet
1
Cable Entry
Knockouts
Manufacturer Information
Manufacturers Part Number
521511234EWGBP
Brand
Steel City
GTIN
00785991025859
UPC
785991025859
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
eFab
Packaging
Weight per each
0.75
Carton
50
Uses, Certifications, and Standards
Application
For use with the conduits
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat