52C5011225 - 4SQ, 1G, 1-1/2" RSD Tile CVR

Steel City

  • $5.66 (Each)
  • $5.66 (Each)

  • $141.59 (Per 25)

  • $566.35 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52C5011225
Manufacturer
Steel City
Manufacturer's Part Number
52C5011/2-25
Description
4SQ, 1G, 1-1/2" RSD Tile CVR
Square Tile Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.4763 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991140200 / 00785991140200
Weight per unit
0.476 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.66 (Each)
Carton
$141.59 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
290
Resources
Images
 
 
52C5011225 - Small Image
 
52C5011225 - Large Image
 
52C5011225 - Large Image
 
52C5011225 - Large Image
 
52C5011225 - Large Image
360 Images
 
 
52C5011225 - 360 Image
Attachments
 
 
52C5011225 - Specification Sheet
Other Links
 
 
52C5011225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches
Descriptions
Description
4SQ, 1G, 1-1/2" RSD TILE CVR
Product Type
Square Tile Cover
Long Description
Square Tile Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.4763 lb/EA
Features
Single Gang Square-Cut Tile Wall Cover, 11 Cubic Inches, 4 Inch Square x 1-1/2 Inch Raised, Pre-Galvanized Steel, pack of 25.
Short Description
Square Tile Cover, Steel, Pre-Galvanized, Silver
extra long description
ABB 52C5011/2-25 4SQ TILE CVR 1G, 1
Additional Information
for use with
Square Boxes
Mounting Type
Surface Mount
Made in USA
yes
Standards Met
UL E2969
package quantity
25 CT
Knockouts
0
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52C5011/2-25
sub brand
Steel City
GTIN
00785991140200
UPC
785991140200
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.4763 lb/EA
Weight per each
0.476
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat