5337 - 2" Ins LT Conn

T&B Ind Fitting

  • $133.01 (Each)
  • $133.01 (Each)

  • $665.07 (Per 5)

  • $13,301.39 (Per 100)
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
5337
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5337
Description
2" Ins LT Conn
Liquid Tight Straight Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 In Length, 2-3/16 In Diameter, Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 137.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053370 / 5414363075684 / 00786210053370
Weight per unit
1.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.01 (Each)
Carton
$665.07 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
187
Resources
360 Images
 
 
5337 - 360 Image
Images
 
 
5337 - Small Image
 
5337 - Large Image
 
5337 - Large Image
 
5337 - Large Image
 
5337 - Large Image
 
5337 - Large Image
Other Links
 
 
5337 - Other
 
5337 - Other
Attachments
 
 
5337 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5337.
Jump To:

Cross Referenced

These items are similar to 5337 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB200 Appleton Electric 00781381681209
LT200A Arlington 00018997322012
435SLTI Bridgeport Fittings 00781747044358
LTQB200 Eaton Crouse-Hinds 00662277000246
LTB200 Eaton Crouse-Hinds 00784564312006
LTBK200 Eaton Crouse-Hinds 00784564000392
H2001 Hubbell Wiring Device-Kellems 00783585035185
K2001 Killark 00783936998596
LMM-62 O-Z Gedney 00687855382620
4QS-200T O-Z Gedney 00687855120659
4Q200T O-Z Gedney 00783126617801
4Q200TG O-Z Gedney n/a
3518 Raco 00050169035184
H2001 Raco n/a
LTMI200 Raco n/a
LMM-62 Remke 00785411302164
5337 Thomas & Betts 00786210053370
5337 Thomas & Betts Conduit n/a
476S Topaz 00751338336407

* All prices subject to change.

Begin Live Chat