54108 - #1 1H Comp Lug

Color-Keyed

  • $7.33 (Each)
  • $7.33 (Each)

  • $146.62 (Per 20)

  • $733.10 (Per 100)

In-Stock: 400 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54108
Manufacturer
Color-Keyed
Manufacturer's Part Number
54108
Description
#1 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541082 / 5414363129516 / 00786210541082
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Carton
$146.62 (Per 20)
Stock Availability
Nacogdoches
400 (Check another store)
All Stores
1,861
Resources
360 Images
 
 
54108 - 360 Image
Images
 
 
54108 - Small Image
 
54108 - Large Image
 
54108 - Large Image
 
54108 - Large Image
 
54108 - Large Image
Other Links
 
 
54108 - Other
 
54108 - Other
Attachments
 
 
54108 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Terminal Type
Tongue
Voltage Rating
35 kV
Material, Color, and Finish
Color
Green
Conductor Material
Copper
Insulation Color
Green (Die Color)
Dimensions and Weight
Overall Length
1.50 in
Descriptions
Description
#1 1H COMP LUG
Extra Long Description
ABB 54108 NO1 CU STD BRL. 1 HOLE.25
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Long Description
Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA
Product Type
Standard Barrel Single Hole Compression Lug
Short Description
#1 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
Additional Information
Cable Size
1 AWG
For Stud Size
1/4 in
For Use With
Copper Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
1/0 AWG
Maximum Voltage Rating
35 kV
Number Of Holes
1
Package Quantity
1 CT;200 PK
Standards Met
UL Listed E9809;CSA Certified
Stud Size
1/4 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54108
Sub Brand
Color-Keyed
GTIN
00786210541082
UPC
786210541082
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
20
Uses, Certifications, and Standards
Standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,861

Location search:

* All prices subject to change.

Begin Live Chat