68P - PVC Round Floor Box

Steel City

  • $57.91 (Each)
  • $57.91 (Each)

  • $463.28 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68P
Manufacturer
Steel City
Manufacturer's Part Number
68 P
Description
PVC Round Floor Box
Flush Service Floor Box, PVC Material, 1.88 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991600230 / 00785991600230
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.91 (Each)
Standard Packaging
$463.28 (Per 8)
Resources
Images
 
 
68P - Small Image
 
68P - Large Image
 
68P - Large Image
 
68P - Large Image
 
68P - Large Image
 
68P - Large Image
Specifications Sheets
 
 
68P - Specification Sheet
360 Images
 
 
68P - 360 Image
Attachments
 
 
68P - Specification Sheet
Other Links
 
 
68P - Other
 
68P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Flush Service Floor Box
Description
PVC ROUND FLOOR BOX
Long Description
Flush Service Floor Box, PVC Material, 1.88 lb/EA
Features
The 68-P floor box provides flush service for power or communications and data. The non-metallic floor box is used in concrete floors and is suitable for carpet, tile or wood applications.
Short Description
Flush Service Floor Box, PVC
Special Features
Non-Corrosive
extra long description
ABB 68 P FLOOR BOX,NON-METALLIC,FLU
Additional Information
for use with
Power or Communications and Data
Standards Met
UL E11461
package quantity
8 PK;1 CT
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
68 P
GTIN
00785991600230
UPC
785991600230
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight
1.88 lb/EA
Weight per each
1.88
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Provide flush service for power or communications and data
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat