700114STR - 1-1/4" Thin Wall Conduit Clamp

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Lafayette, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
700114STR
Manufacturer
Superstrut
Manufacturer's Part Number
700 1 1/4-STR
Description
1-1/4" Thin Wall Conduit Clamp
Strap, 14 Gauge, Emt Size 1-1/4 Inch, Tubing Outer Diameter Size 1.510 Inches, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
616013137086 / 00616013137086
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
15
Resources
Images
 
 
700114STR - Small Image
 
700114STR - Large Image
Attachments
 
 
700114STR - Specification Sheet
Other Links
 
 
700114STR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1-1/4 Inches
Descriptions
Product Type
Cond STRP 12GA SZ1.25IN OD1.51IN ST
Description
1-1/4" THIN WALL CONDUIT CLAMP
extra long description
ABB 700 1 1/4-STR COND STRP 12GA SZ
Special Features
Bolt head is combination slot and hex head for flexibility of attachment
Long Description
Strap, 14 Gauge, EMT Size 1-1/4 Inch, Tubing Outer Diameter Size 1.510 Inches, Steel
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
700 1 1/4-STR
GTIN
00616013137086
UPC
616013137086
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.125
Carton
50
Uses, Certifications, and Standards
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat