72171114 - 4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" Ko

Steel City

  • $9.17 (Each)
  • $9.17 (Each)

  • $183.39 (Per 20)

  • $916.97 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72171114
Manufacturer
Steel City
Manufacturer's Part Number
72171 1 1/4
Description
4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" Ko
Outlet Box, Pre-Galvanized, Silver, 42 Cu.In Capacity, Square, Knockout Cable Entry, 1-1/4 In (Side);1-1/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 Height, 112.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991183009 / 00785991183009
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.17 (Each)
Carton
$9.17 (Each)
Standard Packaging
$183.39 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
388
Resources
Images
 
 
72171114 - Small Image
 
72171114 - Large Image
Attachments
 
 
72171114 - Specification Sheet
Other Links
 
 
72171114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4-11/16 in;119.063 mm
Width
4-11/16 in;119.063 mm
Height
2-1/8;53.975 mm
Depth
2-1/8
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 42 cu.in Capacity, Square, Knockout Cable Entry, 1-1/4 in (Side);1-1/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 11 Knockout, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 Height, 112.5 lb/100
Features
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 3/4 Inch, and 1-1/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Short Description
4-11/16 Square Outlet Box, Silver, 2-1/8" D, 3/4 and 1" KO
Special Features
Made of Steel, Welded Construction
Description
4-11/16SQ, 2-1/8D, 3/4" & 1-1/4" KO
extra long description
ABB 72171 1 1/4 4-11/16 SQ BX,STL,4
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1-1/4 in (Side);1-1/4 in (End);3/4 in (Bottom);1/2 in (Bottom)
Number of Knockouts
11
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
20 CT
Made in USA
yes
number of outlet
1
Knockouts
11
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
72171 1 1/4
sub brand
Steel City(R)
GTIN
00785991183009
UPC
785991183009
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
112.5 lb/100
Weight per each
1.125
Carton
1
Package
20
Uses, Certifications, and Standards
Capacity
42 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat