72C1 - 4-11/16SQ FLT BLNK CVR

Steel City

  • $2.23 (Each)
  • $2.23 (Each)

  • $111.60 (Per 50)

  • $223.21 (Per 100)

In-Stock: 0 available locally (Killeen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72C1
Manufacturer
Steel City
Manufacturer's Part Number
72 C 1
Description
4-11/16SQ FLT BLNK CVR
Box Cover, Steel, Pre-Galvanized, Silver, Square, 119.063 MM Length, 119.063 MM Width, Surface Mount, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991144758 / 5415022433494 / 00785991144758
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$111.60 (Per 50)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
0
All Stores
2,254
Resources
Images
 
 
72C1 - Small Image
 
72C1 - Large Image
 
72C1 - Large Image
 
72C1 - Large Image
 
72C1 - Large Image
360 Images
 
 
72C1 - 360 Image
Attachments
 
 
72C1 - Specification Sheet
Other Links
 
 
72C1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
119.063 mm
Width
119.063 mm
Size
4-11/16 Inches
Descriptions
Description
4-11/16SQ FLT BLNK CVR
Product Type
Box Cover
Long Description
Box Cover, Steel, Pre-Galvanized, Silver, Square, 119.063 mm Length, 119.063 mm Width, Surface Mount, 0.4 lb/EA
Features
Square Box Cover, 4-11/16 Inch Square, Pre-Galvanized Steel, Flat and Blank.
Short Description
Box Cover, Steel, Pre-Galvanized, Silver, 4-11/15" Square
extra long description
ABB 72 C 1 4-11/16 SQ CVR, FLAT, BL
Additional Information
for use with
Square Boxes
Mounting Type
Surface Mount
Standards Met
UL E2969
package quantity
50 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Manufacturers Part Number
72 C 1
Brand
Steel City
sub brand
Steel City
GTIN
00785991144758
UPC
785991144758
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat