8520 - 1-1/2" Rigid Threadless Coupling

T&B Ind Fitting

  • $79.77 (Each)
  • $79.77 (Each)

  • $159.54 (Per 2)

  • $797.72 (Per 10)

  • $7,977.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8520
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8520
Description
1-1/2" Rigid Threadless Coupling
1-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210085203 / 5414363183136 / 00786210085203
Weight per unit
1.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.77 (Each)
Carton
$159.54 (Per 2)
Standard Packaging
$797.72 (Per 10)
Resources
Images
 
 
8520 - Small Image
 
8520 - Large Image
Attachments
 
 
8520 - Specification Sheet
Other Links
 
 
8520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 1/2 In Threadless Coupling
extra long description
ABB 8520 1 1/2 IN THREADLESS COUPLI
Description
1-1/2" RIGID THREADLESS COUPLING
Long Description
1-1/2 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit
Special Features
Eliminate Conduit Threading
Manufacturer Information
Manufacturers Part Number
8520
Brand
T&B Ind Fitting
GTIN
00786210085203
UPC
786210085203
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Couplings & Connectors
Trade Size
Trade Size
1-1/2 in
Packaging
Weight per each
1.305
Carton
2
Package
10
Uses, Certifications, and Standards
Application
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat