A410 - 1G 4"SQ NM CVR 1/2rise

Carlon

  • $3.32 (Each)
  • $3.32 (Each)

  • $332.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A410
Manufacturer
Carlon
Manufacturer's Part Number
A410
Description
1G 4"SQ NM CVR 1/2rise
Box Cover, Non-Metallic Material, Blue, Square, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
034481101017 / 00034481101017
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$332.20 (Per 100)
Resources
Images
 
 
A410 - Small Image
 
A410 - Large Image
 
A410 - Large Image
Specifications Sheets
 
 
A410 - Specification Sheet
Attachments
 
 
A410 - Specification Sheet
Other Links
 
 
A410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Box Cover
Description
1G 4"SQ NM CVR 1/2RISE
Long Description
Box Cover, Non-Metallic Material, Blue, Square, 0.08 lb/EA
Features
One-Gang Box Cover, Volume 3.5 Cubic Inches, 4 Inches Square, Raised 1/2 Inch, Color Blue, Material Non-Metallic.
Short Description
Box Cover, Non-Metallic, Blue
extra long description
ABB A410 4 IN SQ.5 IN RAISED 1-GANG
Additional Information
Standards Met
UL E11461
package quantity
100 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
A410
GTIN
00034481101017
UPC
034481101017
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Box Covers
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat