ADR80 - 800 Al/Cu 1 Conduct Lug

Blackburn Mechanical

  • $18.97 (Each)
  • $18.97 (Each)

  • $75.87 (Per 4)

  • $1,896.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADR80
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR80
Description
800 Al/Cu 1 Conduct Lug
Type Adr-Alcul Single-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmil, Min 300 Kcmil
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786610389 / 00783786610389
Weight per unit
0.545 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.97 (Each)
Carton
$75.87 (Per 4)
Resources
Images
 
 
ADR80 - Small Image
 
ADR80 - Large Image
 
ADR80 - Large Image
 
ADR80 - Large Image
 
ADR80 - Large Image
360 Images
 
 
ADR80 - 360 Image
Attachments
 
 
ADR80 - Specification Sheet
Other Links
 
 
ADR80 - Other
 
ADR80 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Aluminum
insulation
None
Material, Color, and Finish
Finish
Tinned
Descriptions
Product Type
Al TP 1CNDTR 1HOLE Mount 300-800
Long Description
Type ADR-ALCUL Single-Conductor, One-Hole Mount for Conductor Range Max 800 kcmil, Min 300 kcmil
Special Features
Easy Installation - no special tools required
Description
800 AL/CU 1 CONDUCT LUG
extra long description
ABB ADR80 AL TP 1CNDTR 1HOLE MOUNT
Additional Information
Number of Mounting Holes
1
Manufacturer Information
Manufacturers Part Number
ADR80
Brand
Blackburn Mechanical
GTIN
00783786610389
UPC
783786610389
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight per each
0.545
Carton
4
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat