AHF606LV09024 - Cbty 6X6 90D, 24R Al VRT Os BND

T&B Cable Tray

  • $1122.34 (Each)
  • $1,122.34 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHF606LV09024
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
AHF606LVO9024
Description
Cbty 6X6 90D, 24R Al VRT Os BND
Aluminum H-Style Fitting 6 Inches Side Rail Height 6 Inches Width Ladder Vertical Outside Bend 90 Degree 24 Inches Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
626490389427 / 00626490389427
Weight per unit
14.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,122.34 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
AHF606LV09024 - Small Image
 
AHF606LV09024 - Large Image
 
AHF606LV09024 - Video
Other Links
 
 
AHF606LV09024 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
6
Descriptions
Description
CBTY 6X6 90D,24R AL VRT OS BND
Extra Long Description
PM AHF606LVO9024 AL.6INWX6IND OV-90
Long Description
Aluminum H-style fitting 6 inches side rail height 6 inches width ladder vertical outside bend 90 degree 24 inches radius
Product Type
Al.6INWX6IND Ov-90 24inrad
Special Features
90 degree angle
Additional Information
Media
Yes
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
AHF606LVO9024
GTIN
00626490389427
UPC
626490389427
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Ladder
Availability
Status
Inactive
Packaging
Weight per each
14.52
Carton
1
Uses, Certifications, and Standards
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat