ALTC06V3 - Cbty 6"X3M VNT Al CBL CHNL STRT SCTN

T&B Cable Tray

  • $303.76 (Each)
  • $303.76 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALTC06V3
Manufacturer
T&B Cable Tray
Manufacturer's Part Number
ALTC06V-3
Description
Cbty 6"X3M VNT Al CBL CHNL STRT SCTN
Aluminum Cable Channel Straight Section 6 Inches Width Ventilated Trough 3 Meters Length
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131704 - Cable tray
UPC/EAN/GTIN
786210764658 / 5415022166125 / 00786210764658
Weight per unit
9.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.76 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
41
Resources
Images
 
 
ALTC06V3 - Small Image
 
ALTC06V3 - Large Image
 
ALTC06V3 - Video
Other Links
 
 
ALTC06V3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
3 m
Width
6
Descriptions
Product Type
Al 6INW CHNL Tray
extra long description
TB ALTC06V-3 AL 6INW CHNL TRAY
Description
CBTY 6"X3M VNT AL CBL CHNL STRT SCTN
Long Description
Aluminum cable channel straight section 6 Inches width ventilated trough 3 meters length
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
ALTC06V-3
Brand
T&B Cable Tray
GTIN
00786210764658
UPC
786210764658
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight Sections
Availability
Status
Inactive
Packaging
Weight per each
9.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
41 View Store

* All prices subject to change.

Begin Live Chat