B234ADJ - 2G NM Blue Adj Workbox

Carlon

  • $12.50 (Each)
  • $12.50 (Each)

  • $199.92 (Per 16)

  • $1,249.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B234ADJ
Manufacturer
Carlon
Manufacturer's Part Number
B234ADJ
Description
2G NM Blue Adj Workbox
Two-Gang Adjustable New Work Outlet Box, Volume 34 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481149286 / 00034481149286
Weight per unit
0.445 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.50 (Each)
Carton
$199.92 (Per 16)
Resources
Images
 
 
B234ADJ - Small Image
 
B234ADJ - Large Image
Attachments
 
 
B234ADJ - Specification Sheet
Other Links
 
 
B234ADJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Two Gang Adjustable Electrical Box
Description
2G NM BLUE ADJ WORKBOX
extra long description
ABB B234ADJ TWO GANG ADJUSTABLE ELE
Long Description
Two-Gang Adjustable New Work Outlet Box, Volume 34 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means up to 1-3/4 Inch Adjustable Bracket
Special Features
Patented design allows for adjustment from 0 in. to 1-3/4 in. after installation
Additional Information
Knockouts
true
Manufacturer Information
Manufacturers Part Number
B234ADJ
Brand
Carlon
GTIN
00034481149286
UPC
034481149286
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight per each
0.445
Carton
16
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat