B91038 - 3/8" Steel Nut

Kindorf

  • $6.95 (Each)
  • $6.95 (Each)

  • $694.98 (Per 100)
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
B91038
Manufacturer
Kindorf
Manufacturer's Part Number
B 910 3/8
Description
3/8" Steel Nut
Channel Nut, Size 3/8-16 Inch, Thickness 5/16 Inch, Steel
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161708 - Channel nuts
UPC/GTIN
785991755831 / 00785991755831
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.95 (Each)
Carton
$694.98 (Per 100)
Resources
Images
 
 
B91038 - Large Image
 
B91038 - Small Image
Attachments
 
 
B91038 - Specification Sheet
Other Links
 
 
B91038 - Other
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
Galv-Krom/Standard
Descriptions
Product Type
CHNL Nut 3/8-16IN STL
Description
3/8" STEEL NUT
extra long description
ABB B 910 3/8 CHNL NUT 3/8-16IN STL
Long Description
Channel Nut, Size 3/8-16 Inch, Thickness 5/16 Inch, Steel
Special Features
Kindorf Self Aligning Channel Nuts are Designed to Provide Resistance to Pull Out and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which They are Used
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Thread Size
3/8 - 16
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 910 3/8
GTIN
00785991755831
UPC
785991755831
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Fittings & Hardware
Packaging
Weight per each
0.085
Carton
100
Uses, Certifications, and Standards
Application
For use with all Kindorf channels
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B91038.
Jump To:

Cross Referenced

These items are similar to B91038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS NS 3/8 Anvil International n/a
N-228-WO Eaton B-Line n/a
G-1134 Globe Pipe Hangers n/a
N 801 Haydon n/a
PS NS 3/8 Power-Strut n/a
AB100-3/8 Thomas & Betts 00616013296714
AC100-3/8 Thomas & Betts 00616013297094
B910-3/8 Thomas & Betts 00785991755831
NUT 3/8 Tolstrut n/a
NUT0037EG ERICO 78285634036
NUT0037EG nVent-Thermal Management 00782856340362
TSNT0037EG nVent-Thermal Management 782856340775
AB-100-3/8 Thomas & Betts 61601329671
AB10038 Thomas & Betts 616013296714
AC-100-3/8 Thomas & Betts 61601329709
B-910-3/8 Thomas & Betts 78599175583
B10038 Thomas & Betts 616013297490
B911D38 Thomas & Betts 785991756210
B91238 Thomas & Betts 785991756425
H10038 Thomas & Betts 616013299050

* All prices subject to change.

Begin Live Chat