BGA2501420 - 2-1/2" Alu GRND Bushing

T&B Ind Fitting

  • $186.45 (Each)
  • $186.45 (Each)

  • $932.27 (Per 5)

  • $1,864.54 (Per 10)

  • $18,645.45 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BGA2501420
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
BGA250-14-20
Description
2-1/2" Alu GRND Bushing
2-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
786210162980 / 00786210162980
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.45 (Each)
Carton
$932.27 (Per 5)
Standard Packaging
$1,864.54 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
BGA2501420 - Small Image
 
BGA2501420 - Large Image
Attachments
 
 
BGA2501420 - Specification Sheet
Other Links
 
 
BGA2501420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
2 1/2 Inch
Descriptions
Description
2-1/2" ALU GRND BUSHING
extra long description
ABB BGA250-14-20 2 1/2 INCH GROUND
Product Type
2 1/2 Inch Ground Bushing Alu
Long Description
2-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 for Use with Threaded or Threadless Rigid/IMC Conduit
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
BGA250-14-20
GTIN
00786210162980
UPC
786210162980
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Grounding Bushings & Accessories
Packaging
Weight per each
0.7
Carton
5
Package
10
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E3060, CSA / UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat