BH122AUPC - 1G Superb Nmbox

Carlon

  • $3.86 (Each)
  • $3.86 (Each)

  • $385.86 (Per 100)

In-Stock: 27,508 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH122AUPC
Manufacturer
Carlon
Manufacturer's Part Number
BH122A-UPC
Description
1G Superb Nmbox
One-Gang New Work Outlet Box, Volume 22 Cubic Inches, Length 3.55 Inches, Width 2.11 Inches, Depth 3.63 Inches, Color Blue, Material PVC, Mounting Means Nails
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481211426 / 00034481211426
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Carton
$385.86 (Per 100)
Stock Availability
Shawnee
0 (Find nearest stock)
Oklahoma City
0
All Stores
27,508
Resources
Images
 
 
BH122AUPC - Small Image
 
BH122AUPC - Large Image
Other Links
 
 
BH122AUPC - Other
Attachments
 
 
BH122AUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
1G 22 Cu In - Hvy Wall Elec Box
Description
1G SUPERB NMBOX
extra long description
ABB BH122A-UPC 1G 22 CU IN - HVY WA
Long Description
One-Gang New Work Outlet Box, Volume 22 Cubic Inches, Length 3.55 Inches, Width 2.11 Inches, Depth 3.63 Inches, Color Blue, Material PVC, Mounting Means Nails
Special Features
Superblue Boxes Combine the Features of the Hard Shell Thermoset Box and the Thermoplastic PVC Style Box to Create a New Rigid Non-Metallic Wiring Box
Additional Information
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
BH122A-UPC
GTIN
00034481211426
UPC
034481211426
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight per each
0.3
Carton
100
Uses, Certifications, and Standards
Application
Listed for masonry walls
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,508

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
5,890 View Store

A-L

Location Stock Available
Avondale
5,100 View Store

M-Z

Location Stock Available
Mesa
10,163 View Store
Tucson
6,355 View Store

* All prices subject to change.

Begin Live Chat