CFB12 - 12" Saddle Fan Box

Carlon / Nutek

  • $6.28 (Each)
  • $6.28 (Each)

  • $313.92 (Per 50)

  • $627.83 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFB12
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
CFB12
Description
12" Saddle Fan Box
Ceiling Fan Box, Polycarbonate Material, Black, 12 Cu.In Capacity, Round, Lag Screw Mount, 12 In Width, 2-1/4 In Height, 4 In Diameter, 25.5 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
786358003817 / 00786358003817
Weight per unit
0.255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.28 (Each)
Carton
$313.92 (Per 50)
Resources
Images
 
 
CFB12 - Small Image
 
CFB12 - Large Image
 
CFB12 - Large Image
 
CFB12 - Large Image
 
CFB12 - Large Image
 
CFB12 - Large Image
Attachments
 
 
CFB12 - Specification Sheet
 
CFB12 - Specification Sheet
 
CFB12 - Specification Sheet
 
CFB12 - Specification Sheet
Installation Sheets
 
 
CFB12 - Installation Sheet
 
CFB12 - Installation Sheet
 
CFB12 - Installation Sheet
Other Links
 
 
CFB12 - Other
 
CFB12 - Other
 
CFB12 - Other
Specifications Sheets
 
 
CFB12 - Specification Sheet
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
Polycarbonate
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
12 in
Height
2-1/4 in
Diameter
4 in;101.6 mm
Descriptions
Product Type
Ceiling Fan Box
Long Description
Ceiling Fan Box, Polycarbonate Material, Black, 12 cu.in Capacity, Round, Lag Screw Mount, 12 in Width, 2-1/4 in Height, 4 in Diameter, 25.5 lb/100
Features
Saddle-Type Ceiling Fan Box, Volume 12 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Black, Material Polycarbonate, Mounting Means V-Clamps
Short Description
Ceiling Fan Box, Polycarbonate, Black, 12 cu.in
Description
12" SADDLE FAN BOX
Special Features
Designed for fan or fixture mounted directly onto the joist
Additional Information
for use with
Non-Metallic Sheathed Cable
Mounting Type
Lag Screw Mount
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
CFB12
sub brand
Carlon(R)
GTIN
00786358003817
UPC
786358003817
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
25.5 lb/100
Weight per each
0.255
Carton
50
Uses, Certifications, and Standards
Capacity
12 cu.in
Application
Suitable for Fixture Support Up to 70 Lbs
standard
UL E11461
Mounting
Lag Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat