DEH1 - 1" Weatherhead

Thomas & Betts

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DEH1
Manufacturer
Thomas & Betts
Manufacturer's Part Number
DEH1
Description
1" Weatherhead
1 Inch Aluminum Service Head. For Rigid Conduit or Emt.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
783786612505 / 00783786612505
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DEH1 - Large Image
Attachments
 
 
DEH1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
1 PH
Descriptions
Product Type
Serv.Entr Head
Description
1" WEATHERHEAD
Long Description
1 inch aluminum service head. For rigid conduit or EMT.
Manufacturer Information
Brand
SC Cond Fitting
Manufacturers Part Number
DEH1
GTIN
00783786612505
UPC
783786612505
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Service Entrance Heads
Availability
Status
Inactive
Packaging
Weight per each
0.365
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For use with rigid/IMC or EMT conduits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DEH1.
Jump To:

Similar Items

Similar items are close alternatives to DEH1, though they may not be 100% alike.

Clamp-On Entrance Cap, 1 In Trade Size, Aluminum, Plain, 2-7/16 In Length, 3 In ...
  • Our Part #: 1253
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1253
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($180.47) ·
1253 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.02

Each

QTY:
Each
Add
Cap, Clamp-Type Service, Conduit Size 1 Inch, Number Of Holes 5, Size 2(7/16 Inc...
  • Our Part #: SH103
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SH 103
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($136.00) ·
SH103 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$13.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DEH1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STFB-3 Killark 00783936610023
2404 Raco 00050169024041
DEH1 Thomas & Betts 00783786612505
SH-103 Thomas & Betts 00785991433548
1253S Bridgeport Fittings 00781747012432
F335 Eaton Crouse-Hinds 00782274393704
F385 Eaton Crouse-Hinds 00782274393803
FB734 Killark 00783936130033
STFB3 Killark n/a
CT100G O-Z Gedney 00783126095203
2304 Raco n/a
SH303 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat