E14538SS - 3/8" SS Hex Nut

Superstrut

  • $10.73 (Each)
  • $10.73 (Each)

  • $1,072.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E14538SS
Manufacturer
Superstrut
Manufacturer's Part Number
E-145-3/8-SS
Description
3/8" SS Hex Nut
Nut, Standard Hex, Size 3/8 Inch, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
616013088715 / 00616013088715
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.73 (Each)
Carton
$1,072.63 (Per 100)
Resources
Images
 
 
E14538SS - Small Image
 
E14538SS - Large Image
Other Links
 
 
E14538SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
21/64 in
Size
3/8 INCH
Width
9/16 in
Descriptions
extra long description
ABB E-145-3/8-SS STD HEX NUT 3/8IN
Product Type
STD Hex Nut 3/8IN STN-STL
Description
3/8" SS HEX NUT
Long Description
Nut, Standard Hex, Size 3/8 Inch, Stainless Steel
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E-145-3/8-SS
GTIN
00616013088715
UPC
616013088715
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight per each
0.017
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat