E7602 - Strut to Beam Kindorf Galv-Krom Clamp

Kindorf

  • $87.08 (Each)
  • $87.08 (Each)

  • $1,741.62 (Per 20)

  • $8,708.08 (Per 100)

In-Stock: 0 available locally (Alexandria, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E7602
Manufacturer
Kindorf
Manufacturer's Part Number
E 760 2
Description
Strut to Beam Kindorf Galv-Krom Clamp
Beam Clamp, Steel, Galvanized-Krom/Standard, 3-1/4 In Length, 3 In Width, 3/8 In Thickness, 2200 LB Capacity, 50 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
785991778106 / 5415022287295 / 00785991778106
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.08 (Each)
Carton
$1,741.62 (Per 20)
Stock Availability
Alexandria
0 (Find nearest stock)
All Stores
81
Resources
Images
 
 
E7602 - Small Image
 
E7602 - Large Image
 
E7602 - Large Image
 
E7602 - Large Image
Other Links
 
 
E7602 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Thickness
3/8 in
Width
3
Length
3-1/4
Descriptions
Description
STRUT TO BEAM KINDORF GALV-KROM CLAMP
Product Type
Beam Clamp
Long Description
Beam Clamp, Steel, Galvanized-Krom/Standard, 3-1/4 in Length, 3 in Width, 3/8 in Thickness, 2200 lb Capacity, 50 lb/100
Features
Steel Channel to Beam Clamp with Galv-Krom finish.
Short Description
Beam Clamp, Steel, Galvanized-Krom/Standard
extra long description
ABB E 760 2 CHNL TO BEAM CLAMP GALV
Additional Information
for use with
B 900;B 905;B 906 and B 907 Series Channel
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
E 760 2
Brand
Kindorf
sub brand
Kindorf(R)
GTIN
00785991778106
UPC
785991778106
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Beam Clamps & Hanger Rod Supports
Packaging
Weight
50 lb/100
Weight per each
0.5
Carton
20
Uses, Certifications, and Standards
Capacity
2200 lb
Application
Hardened Points Bite Into Beam Flange;Fits All I-Beams Where Edge of Beam Flange Does Not Exceed 0.8 In. Thickness
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 81

Location search:

Greater Alexandria Area

Location Stock Available

A-L

Location Stock Available
Jasper
10 View Store
Lufkin
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat