E979EFNCAR - 3/4", 1G PVC FS BX

Carlon

  • $25.22 (Each)
  • $25.22 (Each)

  • $252.24 (Per 10)

  • $2,522.44 (Per 100)
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
E979EFNCAR
Manufacturer
Carlon
Manufacturer's Part Number
E979EFN-CAR
Description
3/4", 1G PVC FS BX
Single Gang FSCC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray, Pack Of 10
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
034481132110 / 00034481132110
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.22 (Each)
Carton
$252.24 (Per 10)
Resources
Images
 
 
E979EFNCAR - Small Image
 
E979EFNCAR - Large Image
Attachments
 
 
E979EFNCAR - Specification Sheet
Other Links
 
 
E979EFNCAR - Other
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3/4 Inch 1-Gang FSCC Box 18 Cu
Description
3/4",1G PVC FS BX
extra long description
ABB E979EFN-CAR 3/4 INCH 1-GANG FSC
Long Description
Single Gang FSCC Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.42 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray, Pack of 10
Special Features
All Sizes Take Standard Covers and Accessories or Devices
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E979EFN-CAR
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00034481132110
UPC
034481132110
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Rigid Non-Metallic FS & FD Boxes & Covers
Packaging
Weight per each
0.415
Carton
10
Uses, Certifications, and Standards
Application
For multiple through circuit terminations or where additional support is required in stub-up applications
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E979EFNCAR.
Jump To:

Cross Referenced

These items are similar to E979EFNCAR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133545 Cantex 00088700517332
615410075 JM Eagle 00098179204107
FSCC15 Multi Fittings Corp 00622454776234
E979EFN Thomas & Betts n/a
E979EFN-CAR Thomas & Betts 00034481132110
1302 Topaz 00751338233003
FSCC75 Eaton Crouse-Hinds 00662277025713
78236 IPEX n/a

* All prices subject to change.

Begin Live Chat