E980CNCAR - WP 1G Blank Cover

Carlon

  • $9.59 (Each)
  • $9.59 (Each)

  • $115.07 (Per 12)

  • $958.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E980CNCAR
Manufacturer
Carlon
Manufacturer's Part Number
E980CN-CAR
Description
WP 1G Blank Cover
1-Gang Weatherproof Blank Cover - Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
034481132967 / 5415022440331 / 00034481132967
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.59 (Each)
Carton
$115.07 (Per 12)
Resources
360 Images
 
 
E980CNCAR - 360 Image
Images
 
 
E980CNCAR - Large Image
 
E980CNCAR - Large Image
 
E980CNCAR - Large Image
 
E980CNCAR - Small Image
 
E980CNCAR - Large Image
Other Links
 
 
E980CNCAR - Other
Attachments
 
 
E980CNCAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
WP 1G BLANK COVER
Product Type
1-Gang Blank FS Box Cover-Grey
extra long description
ABB E980CN-CAR 1-GANG BLANK FS BOX
Long Description
1-gang weatherproof Blank Cover - Gray
Special Features
Paintable surface with textured finish to hid scratches
Additional Information
Knockouts
0
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
E980CN-CAR
GTIN
00034481132967
UPC
034481132967
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Weatherproof Covers
Packaging
Weight per each
0.11
Carton
12
Uses, Certifications, and Standards
Application
Uv Resistant - Suitable For Outdoor Use
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat