E996D - 1/2" PVC Box Adpt

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E996D
Manufacturer
Carlon
Manufacturer's Part Number
E996D
Description
1/2" PVC Box Adpt
Box Adapter, Size 1/2 Inch, Length 2-7/32 Inches, Outer Diameter 0.840 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481062615 / 5415022441598 / 00034481062615
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
E996D - 360 Image
Images
 
 
E996D - Small Image
 
E996D - Large Image
 
E996D - Large Image
 
E996D - Large Image
 
E996D - Large Image
Other Links
 
 
E996D - Other
Attachments
 
 
E996D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
0.85 in
Size
1/2 INCH
Width
1.11 in
Descriptions
Description
1/2" PVC BOX ADPT
Product Type
1/2 Inch Box Adapter
extra long description
ABB E996D 1/2 INCH BOX ADAPTER
Long Description
Box Adapter, Size 1/2 Inch, Length 2-7/32 Inches, Outer Diameter 0.840 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80
Special Features
Adapts non-metallic conduit to all electrical enclosures by inserting adapter through knockout and cementing into Carlon couplings
Manufacturer Information
Manufacturers Part Number
E996D
Brand
Carlon
GTIN
00034481062615
UPC
034481062615
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box & Threaded Adapters
Packaging
Weight per each
0.01
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat