EYS21TB - 3/4" Sealing Fitting

T&B Ind Fitting

  • $54.88 (Each)
  • $54.88 (Each)

  • $274.40 (Per 5)
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
EYS21TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
EYS21-TB
Description
3/4" Sealing Fitting
Sealing Fitting, 3/4 In Trade Size, Zinc Plated, Conduit Seal Body Type, 3/4 In Hub Size, 3.65 In Length, 1.1599 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
786210248073 / 5415022257519 / 00786210248073
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.88 (Each)
Carton
$274.40 (Per 5)
Resources
Images
 
 
EYS21TB - Small Image
 
EYS21TB - Large Image
 
EYS21TB - Large Image
Specifications Sheets
 
 
EYS21TB - Specification Sheet
Attachments
 
 
EYS21TB - Specification Sheet
Other Links
 
 
EYS21TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3.65
Hub Size
3/4
Descriptions
Product Type
Sealing Fitting
Long Description
Sealing Fitting, 3/4 in Trade Size, Zinc Plated, Conduit Seal Body Type, 3/4 in Hub Size, 3.65 in Length, 1.1599 lb/EA
Features
3/4 Inch EYS Sealing Fitting, Body Ductile Iron, Plug Gray Iron, Nipple Steel.
Short Description
Sealing Fitting, 3/4 in, Zinc Plated
Special Features
Minimum of Five Full Threads;Integral Bushing
Description
3/4" SEALING FITTING
extra long description
ABB EYS21-TB 3/4 INDRAIN SEAL,IRON,
Additional Information
body type
Conduit Seal
for use with
Seals Sections of Conduit Runs from Passage of Vapors;Flame and Gases
Standards Met
UL E193396;CSA Certified
package quantity
5 PK;1 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
EYS21-TB
Brand
T&B Ind Fitting
GTIN
00786210248073
UPC
786210248073
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Sealing Fitting - Vertical/Horizontal
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.1599 lb/EA
Weight per each
1.16
Carton
5
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL E193396, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS21TB.
Jump To:

Cross Referenced

These items are similar to EYS21TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM75 Appleton Electric 00781381135375
EYS216 Appleton Electric 00781381621168
EYS216 Eaton Crouse-Hinds 00782274380209
ENY-2-TM Killark 00783936111384
EYAM-75 O-Z Gedney 00783126139013
EYM-75 O-Z Gedney 00783126057966
EYS21TB Thomas & Betts 00786210248073
ENY2TM Killark n/a

* All prices subject to change.

Begin Live Chat