EZWP34 - 3/4X18' White Polyester Tape

Ez-Code

  • $50.69 (Each)
  • $50.69 (Each)

  • $253.45 (Per 5)

In-Stock: 0 available locally (Odessa, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZWP34
Manufacturer
Ez-Code
Manufacturer's Part Number
EZ-WP34
Description
3/4X18' White Polyester Tape
Ezl Wire Marker Label For Flat Applications, White Permanent Polyester, 3/4 Inch, 18 Feet Length
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39131508 - Wire marker roll and dispenser
UPC/GTIN
786210900773 / 00786210900773
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.69 (Each)
Standard Packaging
$253.45 (Per 5)
Stock Availability
Odessa
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
EZWP34 - Small Image
 
EZWP34 - Large Image
Other Links
 
 
EZWP34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Width
3/4 in , 19.05 mm
Descriptions
Description
3/4X18' WHITE POLYESTER TAPE
Product Type
White Poly. 3/4IN Wide Tape 18FT L
Long Description
EZL Wire Marker Label for flat applications, White Permanent Polyester, 3/4 inch, 18 feet length
Special Features
Perfect for wire and cable. Print heat-shrink sleeves on the spot
extra long description
ABB EZ-WP34 WHITE POLY. 3/4IN WIDE
Manufacturer Information
Brand
E-Z-Code Id
Manufacturers Part Number
EZ-WP34
GTIN
00786210900773
UPC
786210900773
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Label Printers and Labels
Packaging
Weight per each
0.2
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat