FFPT4ALM - 4 Furn Feed PT 1-1/4 3/4 Al

Steel City

  • $744.56 (Each)
  • $744.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FFPT4ALM
Manufacturer
Steel City
Manufacturer's Part Number
FFPT4-ALM
Description
4 Furn Feed PT 1-1/4 3/4 Al
Poke-Through Furniture Feed Base Unit, 4 Inch Drill Size, 18 Inch Length, Hub Size 3/4 Inch and 1-1/4 Inch, Galvanized Steel, With Brushed Aluminum Cover With 7-1/4 Inch Diameter
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121328 - Fire rated poke through box
UPC/GTIN
785991044942 / 00785991044942
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$744.56 (Each)
Resources
Images
 
 
FFPT4ALM - Small Image
 
FFPT4ALM - Large Image
Attachments
 
 
FFPT4ALM - Specification Sheet
Brochures
 
 
FFPT4ALM - Brochure
Other Links
 
 
FFPT4ALM - Other
 
FFPT4ALM - Other
 
FFPT4ALM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc/Galvanized Steel
Material, Color, and Finish
Color
Aluminum
Descriptions
Product Type
4 Furn Feed PT 1-1/4 3/4 Alum
extra long description
ABB FFPT4-ALM 4 FURN FEED PT 1-1/4
Description
4 FURN FEED PT 1-1/4 3/4 AL
Long Description
Poke-Through Furniture Feed Base Unit, 4 Inch Drill Size, 18 Inch Length, Hub Size 3/4 Inch and 1-1/4 Inch, Galvanized Steel, with Brushed Aluminum Cover with 7-1/4 Inch Diameter
Special Features
Capacity: 3/4 in. hub for power wiring and 1-1/4 in. hub for communications cabling, plugs are included
Additional Information
Knockouts
true
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
FFPT4-ALM
GTIN
00785991044942
UPC
785991044942
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Poke Through Systems
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Provides high capacity for power wiring and communications cabling when feeding modular furniture
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat