FN23 - 1-G VPRTGT BX 3-5/8X2-1/4X3-5/8

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FN23
Manufacturer
Carlon
Manufacturer's Part Number
FN-23
Description
1-G VPRTGT BX 3-5/8X2-1/4X3-5/8
One-Gang Vapor-Tight Box, Volume 22.5 Cubic Inches, Length 3-5/8 Inches, Width 2-1/4 Inches, Depth 3-5/8 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
785991020694 / 00785991020694
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FN23 - Small Image
 
FN23 - Large Image
Other Links
 
 
FN23 - Other
Attachments
 
 
FN23 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Black
Descriptions
Product Type
1-G VPRTGT BX 3-5/8X2-1/4 22.5CU PC
Description
1-G VPRTGT BX 3-5/8X2-1/4X3-5/8
extra long description
ABB FN-23 1-G VPRTGT BX 3-5/8X2-1/4
Long Description
One-Gang Vapor-Tight Box, Volume 22.5 Cubic Inches, Length 3-5/8 Inches, Width 2-1/4 Inches, Depth 3-5/8 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Special Features
Drywall flange covered with a foam gasket and additional gaskets over the cable entry points that provide a vapor-tight seal, preventing the free flow of air through the box
Additional Information
Knockouts
true
Manufacturer Information
Manufacturers Part Number
FN-23
Brand
Carlon
GTIN
00785991020694
UPC
785991020694
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Specialty Electrical Boxes
Packaging
Weight per each
0.26
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat