IBT2 - Meter Box GRD Conn

BG

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IBT2
Manufacturer
BG
Manufacturer's Part Number
IBT2
Description
Meter Box GRD Conn
Stainless Steel Material; 11-1/2 to 15-1/4 Inch; Ul, Csa Approval; Coaxial/Telephone Drop Wire Application; Astm B695 Material Specification; 14 to 6 Awg Conductor Size; Blackburn[R] Brand; Capacity 11-1/2 to 15-1/4 Inch
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
-
UPC/EAN/GTIN
783786537396
Weight per unit
0.634 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
IBT2 - Large Image
Installation Sheets
 
 
IBT2 - Installation Sheet
Attachments
 
 
IBT2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 TO 6 AWG
Material
Stainless Steel
Material, Color, and Finish
Material Specification
ASTM B695
Dimensions and Weight
Length
11 1/2 TO 15 1/4 INCH
Descriptions
Long Description
IBT2; THOMAS & BETTS CORP; GROUNDING CONNECTOR; ; CAPACITY 11 1/2 TO 15 1/4 INCH; PACKAGING QUANTITY 50 PER BAG
Description
METER BOX GRD CONN
Product Type
Grounding Clamp
Additional Information
CAPACITY 11 1/2 TO 15 1/4 INCH; PACKAGING QUANTITY 50 PER BAG
Commodity Description
Solderless Connectors - Large Terminals & Connectors
Manufacturer Information
Brand
THOMAS & BETTS BLACKBURN
Manufacturers Part Number
IBT2
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.634
Carton
10
Package
50
Uses, Certifications, and Standards
Application
COAXIAL/TELEPHONE DROP WIRE
Approval
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat