IKL47 - 2/0 to 2/0 Ins Splice

Blackburn Mechanical

  • $22.16 (Each)
  • $22.16 (Each)

  • $554.07 (Per 25)

  • $2,216.28 (Per 100)

In-Stock: 0 available locally (Bryan, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IKL47
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
IKL47
Description
2/0 to 2/0 Ins Splice
Aluminum 4 Inch Service Entrance Compression Splice For Wire Range - Gray End: 2/0 Ascr, 2/0 STR, 3/0 CPT, 2/0 CPR. Gray End: 2/0 Ascr, 2/0 STR, 3/0 CPT, 2/0 CPR. Installing Dies: TX 249 840 (Eei 11A). Compound and Capped. Includes 5-7/16 Inch Sleeve
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786050277 / 00783786050277
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.16 (Each)
Carton
$554.07 (Per 25)
Standard Packaging
$2,216.28 (Per 100)
Stock Availability
Bryan
0 (Find nearest stock)
Houston RDC
0
All Stores
187
Resources
Images
 
 
IKL47 - Small Image
 
IKL47 - Large Image
Attachments
 
 
IKL47 - Specification Sheet
Other Links
 
 
IKL47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
insulation
Yes
Dimensions and Weight
Size
Splice 4 inch, Sleeve 5-1/2 inch
Descriptions
Description
2/0 TO 2/0 INS SPLICE
Product Type
Al Serv Entr Splice A:3/0 B:3/0 5.5
extra long description
ABB IKL47 AL SERV ENTR SPLICE A:3/0
Long Description
Aluminum 4 inch Service Entrance Compression Splice for Wire Range - Gray End: 2/0 ASCR, 2/0 STR, 3/0 CPT, 2/0 CPR. Gray End: 2/0 ASCR, 2/0 STR, 3/0 CPT, 2/0 CPR. Installing Dies: TX 249 840 (EEI 11A). Compound and Capped. includes 5-7/16 inch Sleeve
Special Features
Pre-insulated for fast, easy installation of large home or commercial service entrances. Concave polyethylene end caps seal out dirt, but are easily pierced when inserting conductor
Manufacturer Information
Manufacturers Part Number
IKL47
Brand
Blackburn Mechanical
GTIN
00783786050277
UPC
783786050277
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.214
Carton
25
Package
100
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors. Use as a low tension reducing sleeve for Insulated Conductor
Mounting
None
standard
RUS Listed. Passes the Requirements of ANSI C119.4 / RUS Listed. Passes the Requirements of ANSI C119.4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 187

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
91 View Store
West Wichita
96 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat