KN18BSM - 22-16 Ins Butt Splice

Spec-Kon

  • $1.11 (Each)
  • $1.11 (Each)

  • $1,105.67 (Per 1,000)

  • $11,056.70 (Per 10,000)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KN18BSM
Manufacturer
Spec-Kon
Manufacturer's Part Number
KN18-BS-M
Description
22-16 Ins Butt Splice
Insulated Nylon Butt Splice For Wire Range 22-16 , Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210108094 / 5414363934400 / 00786210108094
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.11 (Each)
Carton
$1,105.67 (Per 1,000)
Standard Packaging
$11,056.70 (Per 10,000)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
KN18BSM - Small Image
 
KN18BSM - Large Image
Other Links
 
 
KN18BSM - Other
Attachments
 
 
KN18BSM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Red
Descriptions
Description
22-16 INS BUTT SPLICE
Extra Long Description
ABB KN18-BS-M NYLON BUTT SPLICE, 22
Long Description
Insulated Nylon Butt Splice for Wire Range 22-16 , Red
Product Type
Nylon Butt Splice, 22-16
Special Features
Expanded Entry. Brazed Seams (Yellow - Tubular). Internal Barrel Serrations
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KN18-BS-M
GTIN
00786210108094
UPC
786210108094
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Nylon Insulated Butt Splice
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Ideal for in-line splicing applications
Standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat