LB94913 - 3.5X5 Arc Flash Sign

Ez-Code

  • $7.77 (Each)
  • $7.77 (Each)

  • $194.25 (Per 25)

In-Stock: 278 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB94913
Manufacturer
Ez-Code
Manufacturer's Part Number
LB94913
Description
3.5X5 Arc Flash Sign
Flash Sign, Polyester Material, Orange, Black Legend Color, Polyester Backing Material, Warning Arc Flash Hazard Legend, English, 5 In Length, 3-1/2 In Width, 0.0238 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131504 - Wire identification marker
UPC/GTIN
786210838663 / 00786210838663
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.77 (Each)
Carton
$194.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
278
Resources
Images
 
 
LB94913 - Small Image
 
LB94913 - Large Image
Other Links
 
 
LB94913 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Background Color
Orange
Backing Material
Polyester
Color
Black on Orange
Legend Color
Black
Dimensions and Weight
Length
5 in
Size
5 x 3 /12
Width
3-1/2 in
Descriptions
Description
3.5X5 ARC FLASH SIGN
Extra Long Description
ABB LB94913 WARNING ARC FLASH HZD L
Features
Self-Sticking Polyester Safety Labels, Polyester 5 x 3 1/2, Legend WARNING Arc Flash Hazard, Black on Orange
Long Description
Flash Sign, Polyester Material, Orange, Black Legend Color, Polyester Backing Material, Warning Arc Flash Hazard Legend, English, 5 in Length, 3-1/2 in Width, 0.0238 lb/EA
Product Type
Flash Sign
Short Description
Flash Sign, Black, Polyester, 5 in L;1200 PK
Special Features
Self Sticking Safety Signs have a 5 to 8 year Durability
Additional Information
Language
English
Legend
Warning Arc Flash Hazard
Made In USA
yes
Package Quantity
25 CT;1200 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
LB94913
Sub Brand
E-Z-CODE ID
GTIN
00786210838663
UPC
786210838663
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Safety Labels
Packaging
Weight
0.0238 lb/EA
Weight per each
0.024
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 278

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
124 View Store

A-L

Location Stock Available
Durant
32 View Store
Edmond
25 View Store

* All prices subject to change.

Begin Live Chat