LT20DNEW - 1/2" 90D NM LT Fitting

Carlon

  • $11.14 (Each)
  • $11.14 (Each)

  • $556.82 (Per 50)

  • $1,113.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT20DNEW
Manufacturer
Carlon
Manufacturer's Part Number
LT20DNEW
Description
1/2" 90D NM LT Fitting
Non-Metallic Liquid Tight 90°Connector, 1/2 In Trade Size, Gray, 1.40 In Diameter, Insulated, 90° Connection, 1 Outlet, +225 °F Operating Temperature, 9 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
034481087892 / 00034481087892
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.14 (Each)
Carton
$556.82 (Per 50)
Resources
Images
 
 
LT20DNEW - Small Image
 
LT20DNEW - Large Image
 
LT20DNEW - Large Image
Specifications Sheets
 
 
LT20DNEW - Specification Sheet
Attachments
 
 
LT20DNEW - Specification Sheet
Other Links
 
 
LT20DNEW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
1.40 in;35.6 mm
Size
1/2 INCH
Descriptions
Description
1/2" 90D NM LT FITTING
Product Type
Non-Metallic Liquid Tight 90° Connector
Non-Metallic Liquid Tight 90°Connector
Long Description
Non-Metallic Liquid Tight 90°Connector, 1/2 in Trade Size, Gray, 1.40 in Diameter, Insulated, 90° Connection, 1 outlet, +225 °F Operating Temperature, 9 lb/100
Features
1/2 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Short Description
Non-Metallic Liquid Tight 90° Connector, Non-Metallic, 1/2 in, 90°
extra long description
ABB LT20D-NEW 1/2 INCH 90 DEG LIQUI
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Connection Type
90°
Number of Outlets
1
Maximum Operating Temperature
+225 °F;107 °C
for use with
Carflex Conduit and Carflex X-Flex Conduit
Standards Met
cULus Listed;UL 514B Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
T&B Liquidtight Fittings
Manufacturers Part Number
LT20DNEW
sub brand
Carlon
GTIN
00034481087892
UPC
034481087892
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Trade Size
Trade Size
1/2 in
Packaging
Weight
9 lb/100
Weight per each
0.09
Carton
50
Uses, Certifications, and Standards
Application
Indoor;Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat