LT4100P - 1' 45 Deg Non-Metallic Liquidtight Bullet Conn

T&B Ind Fitting

  • $42.88 (Each)
  • $42.88 (Each)

  • $4,287.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT4100P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT4100P
Description
1' 45 Deg Non-Metallic Liquidtight Bullet Conn
1 Inch 45 Degree Non-Metallic Liquidtight Bullet Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450841 / 5414363100607 / 00786210450841
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.88 (Each)
Carton
$42.88 (Each)
Resources
Images
 
 
LT4100P - Small Image
 
LT4100P - Large Image
Attachments
 
 
LT4100P - Specification Sheet
Other Links
 
 
LT4100P - Other
 
LT4100P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Size
1 INCH
Descriptions
Long Description
1 Inch 45 Degree Non-Metallic Liquidtight Bullet Connector
extra long description
ABB LT4100P 1 INCH 45 DEG BULLET CO
Description
1' 45 DEG NON-METALLIC LIQUIDTIGHT BULLET CONN
Product Type
1 Inch 45 Deg Bullet Connector
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
LT4100P
GTIN
00786210450841
UPC
786210450841
Taxonomies, Classifications, and Categories
Type
Bullet-45 Degree
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.185
Carton
1
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat