LT75P - 3/4" NM LT Bullet

T&B Ind Fitting

  • $15.32 (Each)
  • $15.32 (Each)

  • $153.23 (Per 10)

  • $766.16 (Per 50)

  • $1,532.33 (Per 100)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT75P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT75P
Description
3/4" NM LT Bullet
3/4 Inch Non-Metallic Liquidtight Bullet Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450667 / 5414363100690 / 00786210450667
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.32 (Each)
Carton
$153.23 (Per 10)
Standard Packaging
$766.16 (Per 50)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
1,086
Resources
Images
 
 
LT75P - Small Image
 
LT75P - Large Image
 
LT75P - Large Image
 
LT75P - Large Image
 
LT75P - Large Image
360 Images
 
 
LT75P - 360 Image
Attachments
 
 
LT75P - Specification Sheet
Other Links
 
 
LT75P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4 Inch Straight Bullet Connector
Description
3/4" NM LT BULLET
extra long description
ABB LT75P 3/4 INCH STRAIGHT BULLET
Long Description
3/4 Inch Non-Metallic Liquidtight Bullet Connector
Manufacturer Information
Manufacturers Part Number
LT75P
Brand
T&B Ind Fitting
GTIN
00786210450667
UPC
786210450667
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-Straight
Packaging
Weight per each
0.125
Carton
10
Package
50
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,086

Location search:

Greater Tyler Area

Location Stock Available
Mt. Pleasant
28 View Store

Distribution Centers

Location Stock Available
DFW RDC
918 View Store
West Monroe
140 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat