MDB00T2 - Insulator Boot For Disconnect

Color-Keyed

  • $55.71 (Each)
  • $55.71 (Each)

  • $334.25 (Per 6)

  • $3,342.47 (Per 60)

  • $5,570.78 (Per 100)

In-Stock: 65 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDB00T2
Manufacturer
Color-Keyed
Manufacturer's Part Number
MDB00T2
Description
Insulator Boot For Disconnect
Boot Insulation, Thermoplastic Rubber Material, Black, 600 V, +40 °F (Application) Operating Temperature, +100 °F (Application) Operating Temperature, 10 FT Length, 1 In Width, 1/8 In Thickness, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Insulating Materials
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210786933 / 5414363155515 / 00786210786933
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.71 (Each)
Carton
$334.25 (Per 6)
Standard Packaging
$3,342.47 (Per 60)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
0
All Stores
65
Resources
Images
 
 
MDB00T2 - Small Image
 
MDB00T2 - Large Image
 
MDB00T2 - Large Image
Attachments
 
 
MDB00T2 - Specification Sheet
Other Links
 
 
MDB00T2 - Other
 
MDB00T2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic Rubber
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
10 ft
Width
1 in
Thickness
1/8 in
Descriptions
Product Type
Boot Insulation
Long Description
Boot Insulation, Thermoplastic Rubber Material, Black, 600 V, +40 °F (Application) Operating Temperature, +100 °F (Application) Operating Temperature, 10 ft Length, 1 in Width, 1/8 in Thickness, 0.14 lb/EA
Features
KUBE 600kV Insulator Boot for Disconnect Series MD-M and MD-F, Insulates Body Size 3, Black Thermoplastic Rubber
Short Description
Boot Insulation, Thermoplastic Rubber, Black
Special Features
For Easy Reliable Sealing Of Motor Disconnect Boots;For Disconnect Series MD-M and MD-F
Description
INSULATOR BOOT FOR DISCONNECT
extra long description
ABB MDBOOT-2 INSUL BOOT FOR DISC 60
Additional Information
Minimum Operating Temperature
+40 °F (Application)
Maximum Operating Temperature
+100 °F (Application)
Standards Met
UL Listed E9809;CSA Certified
Made in USA
yes
package quantity
1 CT;6 Pk
Manufacturer Information
Manufacturers Part Number
MDB00T2
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210786933
UPC
786210786933
Taxonomies, Classifications, and Categories
Type
Motor Disconnect Boot
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
6
Package
60
Uses, Certifications, and Standards
Application
Insulate motor lead disconnects
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Covington
60 View Store
Gonzales
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat