RC34 - 3/4" Beam Clamp

Steel City

  • $15.18 (Each)
  • $15.18 (Each)

  • $759.02 (Per 50)

  • $1,518.03 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC34
Manufacturer
Steel City
Manufacturer's Part Number
RC 3/4
Description
3/4" Beam Clamp
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
785991503135 / 00785991503135
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.18 (Each)
Carton
$759.02 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RC34 - Small Image
 
RC34 - Large Image
Attachments
 
 
RC34 - Specification Sheet
Other Links
 
 
RC34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4 Right Angle Pipe Support
Description
3/4" BEAM CLAMP
extra long description
ABB RC 3/4 3/4 RIGHT ANGLE PIPE SUP
Long Description
Clamp, RC Beam, Outer Diameter of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Manufacturer Information
Manufacturers Part Number
RC 3/4
Brand
Steel City
GTIN
00785991503135
UPC
785991503135
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Clamp, RC Beam
Packaging
Weight per each
0.375
Carton
50
Uses, Certifications, and Standards
standard
CSA 12798
Application
For use with conduit or pipe
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat