RD306R - 1-G Nail-On NW Outl-BX 30

Carlon

  • $14.90 (Each)
  • $14.90 (Each)

  • $89.38 (Per 6)

  • $1,489.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RD306R
Manufacturer
Carlon
Manufacturer's Part Number
RD30-6R
Description
1-G Nail-On NW Outl-BX 30
One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, With Large Knockouts For #6 or #8 Cable
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481014058 / 00034481014058
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.90 (Each)
Carton
$89.38 (Per 6)
Resources
Images
 
 
RD306R - Small Image
 
RD306R - Large Image
Other Links
 
 
RD306R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
1-G Nail-On NW Outl-BX 30CU Blu PVC
Description
1-G NAIL-ON NW OUTL-BX 30
Long Description
One-Gang Nail-On New Work Box, Volume 30 Cubic Inches, Length 3-11/16 Inches, Width (Opening) 2-5/16 Inches (Overall) 3-7/8 Inches, Depth 3-5/8 Inches, Color Blue, Material PVC, Mounting Means Recessed Angled Nails, with Large Knockouts for #6 or #8 Cable
Special Features
Large knockout for #6 or #8 cable
extra long description
ABB RD30-6R 1-G NAIL-ON NW OUTL-BX
Additional Information
Knockouts
4
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
RD30-6R
GTIN
00034481014058
UPC
034481014058
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
One-Gang Nail-On New Work Box
Packaging
Weight per each
0.34
Carton
6
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
Mounting
Recessed Angled Nails
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat