RS12 - 4SQ CVR (1)DPLX RCPT

Steel City

  • $3.87 (Each)
  • $3.87 (Each)

  • $193.32 (Per 50)

  • $386.64 (Per 100)

In-Stock: 45 available locally (Leesville, LA) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RS12
Manufacturer
Steel City
Manufacturer's Part Number
RS 12
Description
4SQ CVR (1)DPLX RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 0.32 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991120783 / 5415022480023 / 00785991120783
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.87 (Each)
Carton
$193.32 (Per 50)
Stock Availability
Leesville
45 (Check another store)
Alexandria
237
All Stores
3,660
Resources
Images
 
 
RS12 - Small Image
 
RS12 - Large Image
 
RS12 - Large Image
 
RS12 - Large Image
 
RS12 - Large Image
360 Images
 
 
RS12 - 360 Image
Attachments
 
 
RS12 - Specification Sheet
Other Links
 
 
RS12 - Other
 
RS12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1/2 in;12.7 mm
Size
4 Inches
Descriptions
Product Type
Square Surface Cover
Long Description
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 0.32 lb/EA
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Duplex Flush Receptacle
Short Description
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features
Can be used with both Steel and Wood Stud;Speeds Installation Time
extra long description
ABB RS 12 4SQ SURF CVR 5CU 1DUPLEX
Description
4SQ CVR (1)DPLX RCPT
Additional Information
for use with
4 in Square Outlet Box;One Duplex Flush Receptacle
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969;CSA Certified LR5043
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RS 12
Brand
Steel City
GTIN
00785991120783
UPC
785991120783
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.32 lb/EA
Weight per each
0.32
Carton
50
Uses, Certifications, and Standards
Capacity
5 cu.in
Application
For use with one duplex flush receptacle
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat