RS4 - 4SQ CVR (1)TSTLK RCPT

Steel City

  • $3.31 (Each)
  • $3.31 (Each)

  • $165.44 (Per 50)

  • $330.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RS4
Manufacturer
Steel City
Manufacturer's Part Number
RS 4
Description
4SQ CVR (1)TSTLK RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 1-19/35 In (Hole) Diameter, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991120318 / 00785991120318
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.31 (Each)
Carton
$165.44 (Per 50)
Resources
Images
 
 
RS4 - Small Image
 
RS4 - Large Image
 
RS4 - Large Image
 
RS4 - Large Image
 
RS4 - Large Image
360 Images
 
 
RS4 - 360 Image
Other Links
 
 
RS4 - Other
Attachments
 
 
RS4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1/2 in;12.7 mm
Diameter
1-19/35 in (Hole)
Size
4 Inches
Descriptions
Product Type
Square Surface Cover
Description
4SQ CVR (1)TSTLK RCPT
Long Description
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 1-19/35 in (Hole) Diameter, 0.35 lb/EA
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 1-19/32 Inch Diameter Hole, Galvanized Steel, For use with One 4-Wire Twist-Lock Single Receptacle
Short Description
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features
Can be used with both Steel and Wood Stud;Speeds Installation Time
extra long description
ABB RS 4 STL CVR USE 4-WIRE TWST-LK
Additional Information
Made in USA
yes
for use with
4 in Square Outlet Box;One 4-Wire Twist-Lock Single Receptacle
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969;CSA Certified LR5043
package quantity
50 CT
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RS 4
GTIN
00785991120318
UPC
785991120318
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
50
Uses, Certifications, and Standards
Capacity
5 cu.in
Application
For use with one 4-wire twist-lock single receptacle
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat