RS5 - 4SQ CVR (2)TG SW

Steel City

  • $4.50 (Each)
  • $4.50 (Each)

  • $224.86 (Per 50)

  • $449.71 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RS5
Manufacturer
Steel City
Manufacturer's Part Number
RS 5
Description
4SQ CVR (2)TG SW
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 36.38 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991120387 / 00785991120387
Weight per unit
0.364 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.50 (Each)
Carton
$224.86 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,138
Resources
Images
 
 
RS5 - Small Image
 
RS5 - Large Image
 
RS5 - Large Image
 
RS5 - Large Image
 
RS5 - Large Image
 
RS5 - Large Image
360 Images
 
 
RS5 - 360 Image
Attachments
 
 
RS5 - Specification Sheet
Other Links
 
 
RS5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1/2 in;12.7 mm
Size
4 Inches
Descriptions
Product Type
Square Surface Cover
Description
4SQ CVR (2)TG SW
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with Two Toggle Switches
Short Description
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Long Description
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 36.38 lb/100
Special Features
Can be used with both Steel and Wood Stud;Speeds Installation Time
extra long description
ABB RS 5 4SQ SURF CVR 5CU 2TGLE 1/2
Additional Information
for use with
4 in Square Outlet Box;Two Toggle Switches
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969;CSA Certified LR5043
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RS 5
Brand
Steel City
GTIN
00785991120387
UPC
785991120387
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
36.38 lb/100
Weight per each
0.364
Carton
50
Uses, Certifications, and Standards
Capacity
5 cu.in
Application
For use with two toggle switches
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat