RSL12 - 4-11/16SQ CVR (1)DPLX RCPT

Steel City

  • $10.30 (Each)
  • $10.30 (Each)

  • $102.95 (Per 10)

  • $1,029.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSL12
Manufacturer
Steel City
Manufacturer's Part Number
RSL 12
Description
4-11/16SQ CVR (1)DPLX RCPT
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep, Galvanized Steel, For Use With One Duplex Flush Receptacle
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991122107 / 00785991122107
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.30 (Each)
Carton
$102.95 (Per 10)
Resources
Images
 
 
RSL12 - Small Image
 
RSL12 - Large Image
Other Links
 
 
RSL12 - Other
Attachments
 
 
RSL12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Product Type
4-11/16 SQ Surf CVR, 1 Duplex
Description
4-11/16SQ CVR (1)DPLX RCPT
extra long description
ABB RSL 12 4-11/16 SQ SURF CVR, 1 D
Long Description
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Duplex Flush Receptacle
Manufacturer Information
Manufacturers Part Number
RSL 12
Brand
Steel City
GTIN
00785991122107
UPC
785991122107
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.46
Carton
10
Uses, Certifications, and Standards
standard
UL E2969
Application
For use with one duplex flush receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat