RSL9 - 4-11/16" SQ CVR (1) Togg SWTCH

Steel City

  • $10.97 (Each)
  • $10.97 (Each)

  • $109.74 (Per 10)

  • $1,097.39 (Per 100)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSL9
Manufacturer
Steel City
Manufacturer's Part Number
RSL 9
Description
4-11/16" SQ CVR (1) Togg SWTCH
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep, 15/32 Inch Diameter Hole, Galvanized Steel, For Use With One Toggle Switch
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991121957 / 00785991121957
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.97 (Each)
Carton
$109.74 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
46
Resources
Images
 
 
RSL9 - Small Image
 
RSL9 - Large Image
Other Links
 
 
RSL9 - Other
Attachments
 
 
RSL9 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Description
4-11/16" SQ CVR (1) TOGG SWTCH
Extra Long Description
ABB RSL 9 4-11/16 SQ SURF CVR, TOGG
Long Description
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, 15/32 Inch Diameter Hole, Galvanized Steel, For use with One Toggle Switch
Product Type
4-11/16 SQ Surf CVR, Toggle
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RSL 9
GTIN
00785991121957
UPC
785991121957
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
Application
For use with one toggle switch
Standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
17 View Store

M-Z

Location Stock Available
New Orleans
2 View Store

* All prices subject to change.

Begin Live Chat