STC0208 - 2STR Cu Lug

Blackburn Mechanical

  • $18.66 (Each)
  • $18.66 (Each)

  • $186.64 (Per 10)

  • $1,866.36 (Per 100)

  • $3,359.45 (Per 180)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STC0208
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
STC0208
Description
2STR Cu Lug
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang), Conductor Range 8 STR-2, Length 1-15/12 Inches, Width 1/2 Inch, Height 31/32 Inch
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786134236 / 5415022245271 / 00783786134236
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.66 (Each)
Carton
$186.64 (Per 10)
Standard Packaging
$3,359.45 (Per 180)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
STC0208 - Small Image
 
STC0208 - Large Image
Other Links
 
 
STC0208 - Other
Attachments
 
 
STC0208 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
2STR CU LUG
Extra Long Description
ABB STC0208 CU 1CNDTR 1HL MNT TANG
Long Description
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang), Conductor Range 8 Str-2, Length 1-15/12 Inches, Width 1/2 Inch, Height 31/32 Inch
Product Type
Cu 1CNDTR 1HL MNT Tang 8STR-2STR
Special Features
Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
STC0208
GTIN
00783786134236
UPC
783786134236
Taxonomies, Classifications, and Categories
Type
Copper Connectors
Packaging
Weight per each
0.04
Carton
10
Package
180
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat